Demelza 1 Light Wall Light Polished Chrome Glass Shade IP44, G9

Order Code: ZT3311089S

£199.99 Inc VAT (20%)


Description

Demelza 1 Light Wall Light Polished Chrome Glass Shade IP44, G9 | Description: This wall lights are inspired by traditional art nouveau shapes. The fittings are available in three different finishes; polished chrome, polished brass and brushed brass. The cut glass shades add a special character to the fittings which is further enhanced by the visible cords. The LED G9 lamps are included with the fittings. This fittings have an IP44 rating, making them suitable for mounting in bathrooms as well as living and bedroom settings. | Features: Finish: Polished Chrome, Material: Brass, IP Rating: IP44, Height (cm) : 40.9, Width (cm) : 13.5, Projection (cm) : 22.9, No. of Lights: 1, Lamp Type: G9, Kelvin: 3000, Lumens: 320, Wattage (max) : 3.5, Weight (kg) : 1.4

See full description
Specifications for Demelza 1 Light Wall Light Polished Chrome Glass Shade IP44, G9
  • Projection
    22.9cm
  • Maximum Wattage
    3.5
  • Material
    Brass
  • Lamp Type
    G9
  • Width
    13.5cm
  • Height
    40.9cm
  • Colour Temperature
    3000
  • IP Rating
    IP44
  • Weight
    1.4kg
  • Number of Lights
    1
  • Lumens
    320
  • Finish
    Polished Chrome
  • Product Type
    Wall Light

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome