Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Indoor Wall Lights
Downlight LED DIM 3000K/4000K/6000K 7W 240V White/satin 40DEG
By Ubranded
Order Code:
ZT5059980S
£33.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
33.99
https://www.zoro.co.uk/shop/electrical-and-lighting/indoor-wall-lights/downlight-led-dim-3000k-4000k-6000k-7w-240v-white-satin-40deg/p/ZT5059980S
Add to quotation
View all Indoor Wall Lights
Description
Unbranded DOWNLIGHT LED DIM 3000K/4000K/6000K 7W 240V WHI/SATIN 40DEG LED Firestay 8187
Specifications
Specifications for Downlight LED DIM 3000K/4000K/6000K 7W 240V White/satin 40DEG
Housing Material
Aluminium
Colour Temperature
6000 - 6000 K
IP Rating
IP65
Nominal Voltage
220 - 240V
Housing Colour
White
Light Source Type
LED non-replaceable
Maximum System Power
7W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome