Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Indoor Wall Lights
Downlight Mini Spot Neutral White LED IP65 1W Aluminium
By Collingwood Lighting
Order Code:
ZT5042418S
£55.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
55.99
https://www.zoro.co.uk/shop/electrical-and-lighting/indoor-wall-lights/downlight-mini-spot-neutral-white-led-ip65-1w-aluminium/p/ZT5042418S
Add to quotation
View all Indoor Wall Lights
Description
Collingwood Lighting DOWNLIGHT MINI SPOT NEUTRAL WHITE LED IP65 1W ALUMINIUM LED LYTE LEDLYTEIPNW
Specifications
Specifications for Downlight Mini Spot Neutral White LED IP65 1W Aluminium
Colour Temperature
4000 - 4000 K
IP Rating
IP65
Housing Material
Aluminium
Maximum System Power
1W
Outer Diameter
30mm
Light Source Type
LED non-replaceable
Housing Colour
Aluminium
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome