Dragonfly Tiffany 1 Light Wall Uplighter Dark Bronze, Blue, E14

Order Code: ZT3311442S

£204.99 Inc VAT (20%)


Description

Dragonfly Tiffany 1 Light Wall Uplighter Dark Bronze, Blue, E14 | Description: A beautiful wall light shade with the iconic Tiffany Dragonfly design in vivid blues with multi coloured glass beading. Dimmable and compatible with LED lamps. | Features: Finish: Blue, Dark Bronze, Tiffany Style Glass, IP Rating: IP20, Height (cm) : 20.7, Width (cm) : 35, Projection (cm) : 14, No. of Lights: 1, Lamp Type: E14, Bulb: Incandescent, Dimmable: Yes, Wattage (max) : 40

See full description
Specifications for Dragonfly Tiffany 1 Light Wall Uplighter Dark Bronze, Blue, E14
  • Colour
    Blue, Dark Bronze
  • Bulb
    Incandescent
  • Number of Lights
    1
  • Wattage
    40
  • Maximum Wattage
    40W
  • Height
    20.7cm
  • Lamp Type
    E14
  • Width
    35cm
  • Dimmable
    Yes
  • Product Type
    Wall Uplighter
  • IP Rating
    IP20
  • Projection
    14cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome