Echo 1 Light Bathroom Wall Light Chrome with Clear Ribbed Glass IP44, G9

Order Code: ZT3309772S

£59.99 Inc VAT (20%)


Description

Echo 1 Light Bathroom Wall Light Chrome with Clear Ribbed Glass IP44, G9 | Description: Light up a bathroom with brilliant illumination when you install the Echo 1-Light Chrome and Clear Ribbed Glass Bathroom Wall Pendant Light. It has wonderful shine thanks to the chrome finish and the fluted shade diffuses the light for a soft effect. There is a pull chain for easy off and on. | Features: Finish: Chrome with Clear Ribbed Glass, IP Rating: IP44, Height (cm) : 14, Width (cm) : 9, Projection (cm) : 17, No. of Lights: 1, Lamp Type: G9, Wattage (max) : 25, Weight (kg) : 0.56, Bulb Included: No

See full description
Specifications for Echo 1 Light Bathroom Wall Light Chrome with Clear Ribbed Glass IP44, G9
  • Bulb Included
    No
  • Maximum Wattage
    25
  • Colour
    Chrome
  • Height
    14cm
  • Weight
    0.56kg
  • Width
    9cm
  • Projection
    17cm
  • Number of Lights
    1
  • Lamp Type
    G9
  • IP Rating
    IP44
  • Product Type
    Bathroom Wall Light

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome