Eufrat Twin Dome Wall Lamp White Structure | Features: Finish: White Structure | Material: Painted Steel | IP Rating: IP20 | Max Height: 20cm | Width: 36cm | Depth: 20cm | Lamp Type: E27 | No. of Lamps: 2 | Weight: 0.88kg | Wattage (max) : 15W