Feiss Felixstowe 1 Light Wall Light Polished Chrome IP44

Order Code: ZT4905463S

£229.99 Inc VAT (20%)


Description

Feiss Felixstowe 1 Light Wall Light Polished Chrome IP44 | Features: Finish: Polished Chrome | Material: Steel | Height: 40.60 | Width: 12cm | Depth: 16.20 | Lamp Type: G9 | Number of Lights: 1 | IP Rating: IP44 | Kelvin: 3000K | Lumens: 320lm | Dimmable: Not Dimmable | Bulb Included: Yes | Wattage (max) : 3.5W | Weight (kg) : 1.26

See full description
Specifications for Feiss Felixstowe 1 Light Wall Light Polished Chrome IP44
  • Dimmable
    No
  • Maximum Wattage
    3.5W
  • Colour Temperature
    3000K
  • IP Rating
    IP44
  • Height
    40.6
  • Number of Lights
    1
  • Width
    12cm
  • Weight
    1.26kg
  • Finish
    Polished Chrome
  • Lamp Type
    G9
  • Product Type
    Wall Light
  • Depth
    16.2
  • Lumens
    320lm
  • Bulb Included
    Yes
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome