Feiss Loras 1 Light Wall Light Chrome

Order Code: ZT4905402S

£179.99 Inc VAT (20%)


Description

Feiss Loras 1 Light Wall Light Chrome | Description: Contemporary take on historic industrial designs | Clear seeded glass shades | Black fabric cords | Polished Chrome finish | Features: Finish: Chrome Material: Steel Height: 44.10 Width: 14.60 Depth: 21.90 Lamp Type: E27 Number of Lights: 1 IP Rating: IP20 Dimmable: Yes - Dimmable Bulbs Required Bulb Included: Yes Wattage (max) : 60W Weight (kg) : 1.89

See full description
Specifications for Feiss Loras 1 Light Wall Light Chrome
  • Maximum Wattage
    60W
  • Dimmable
    Yes
  • Finish
    Chrome
  • Number of Lights
    1
  • IP Rating
    IP20
  • Material
    Steel
  • Product Type
    Wall Light
  • Lamp Type
    E27
  • Height
    44.1
  • Weight
    1.89kg
  • Depth
    21.9
  • Width
    14.6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome