Fisherman 1 Light Indoor Dome Wall Light Antique Brass, Clear Glass, E14

Order Code: ZT3311032S

£81.99 Inc VAT (20%)


Description

Fisherman 1 Light Indoor Dome Wall Light Antique Brass, Clear Glass, E14 | Description: Just imagine the glow from the beautiful outdoor light. Perfect for lighting up an entrance or flanking a garage space the Fisherman 1-Light Antique Brass and Clear Glass Indoor Dome Light Fixture is simple yet elegant. Simply add a decorative bulb to create a unique look. | Features: Finish: Clear Glass, Antique Brass, IP Rating: IP20, Height (cm) : 24, Width (cm) : 20, Projection (cm) : 27, No. of Lights: 1, Lamp Type: E14, Wattage (max) : 40, Bulb Included: No

See full description
Specifications for Fisherman 1 Light Indoor Dome Wall Light Antique Brass, Clear Glass, E14
  • Wattage
    40
  • Height
    24cm
  • Colour
    Antique Brass
  • Product Type
    Wall Light
  • Bulb Included
    No
  • IP Rating
    IP20
  • Maximum Wattage
    40W
  • Number of Lights
    1
  • Projection
    27cm
  • Width
    20cm
  • Lamp Type
    E14

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome