Fisherman 1 Light Wall Light Antique Brass with Seeded Glass Shade, E27

Order Code: ZT3310244S

£89.99 Inc VAT (20%)


Description

Fisherman 1 Light Wall Light Antique Brass with Seeded Glass Shade, E27 | Description: This collection is a very large range; offering a wide variety of many different fittings to suit all your needs. Whatever the size, shape or design of your room, you are sure to find the perfect fitting amongst the products. The fittings have a unique feel which is sure to influence the surroundings. The seeded clear glass shades add an extra detail while allowing the light to shine through and light up the room. Complete with a pull-cord switch. This wall light is available in a matching ceiling light and in a variety of different finishes. | Features: Finish: Antique Brass, IP Rating: IP20, Height (cm) : 27, Width (cm) : 18, Projection (cm) : 26, No. of Lights: 1, Lamp Type: E27, Switched: Yes, Wattage (max) : 60, Weight (kg) : 0.7, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Fisherman 1 Light Wall Light Antique Brass with Seeded Glass Shade, E27
  • Number of Lights
    1
  • Lamp Type
    E27
  • Projection
    26cm
  • Height
    27cm
  • Class
    1 (Earthed)
  • Switched
    Yes
  • Maximum Wattage
    60W
  • Weight
    0.7kg
  • Width
    18cm
  • Product Type
    Wall Light
  • Finish
    Antique Brass
  • IP Rating
    IP20
  • Bulb Included
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome