Fisherman 1 Light Wall Light Satin Silver with Seeded Glass Shade, E27

Order Code: ZT3310278S

£89.99 Inc VAT (20%)


Description

Fisherman 1 Light Wall Light Satin Silver with Seeded Glass Shade, E27 | Description: This collection is a very large range; offering a wide variety of many different fittings to suit all your needs. Whatever the size, shape or design of your room, you are sure to find the perfect fitting amongst the products. The fittings have a unique feel which is sure to influence the surroundings. The seeded clear glass shades add an extra detail while allowing the light to shine through and light up the room. Complete with a pull-cord switch. This wall light is available in a matching ceiling light and in a variety of different finishes. | Features: Finish: Satin Silver, IP Rating: IP20, Height (cm) : 27, Width (cm) : 18, Projection (cm) : 26, No. of Lights: 1, Lamp Type: E27, Switched: Yes, Wattage (max) : 60, Weight (kg) : 0.7, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Fisherman 1 Light Wall Light Satin Silver with Seeded Glass Shade, E27
  • Shade Material
    Seeded Glass
  • Bulb Included
    No
  • Class
    1 (Earthed)
  • Finish
    Satin Silver
  • Width
    18cm
  • Height
    27cm
  • IP Rating
    IP20
  • Switched
    Yes
  • Projection
    26cm
  • Wattage
    60
  • Weight
    0.7kg
  • Number of Lights
    1
  • Maximum Wattage
    60W
  • Product Type
    Wall Light
  • Lamp Type
    E27

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome