Flame Wall Light Antique Brass with White Glass IP44

Order Code: ZT3310205S

£149.99 Inc VAT (20%)


Description

Flame Wall Light Antique Brass with White Glass IP44 | Description: Add beautiful ambient light to a hallway, living area, bedside, or foyer with the Flame White Glass and Antique Brass Wall Light. Its shining antique brass finish will lend elegance to any space while the white glass shade softly diffuses the light within. | Features: Finish: Antique Brass c/w White Flame Glass Height (cm) : 28.00, Width (cm) : 10.00, Lamp Type: E14, Number of Lights: 1, IP Rating: IP44, Bulb Included: No

See full description
Specifications for Flame Wall Light Antique Brass with White Glass IP44
  • Product Type
    Wall Light
  • Number of Lights
    1
  • Finish
    Antique Brass
  • IP Rating
    IP44
  • Lamp Type
    E14
  • Bulb Included
    No
  • Height
    28.0cm
  • Width
    10.0cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome