Flame Wall Light Brushed Steel with White Glass IP44

Order Code: ZT3309990S

£149.99 Inc VAT (20%)


Description

Flame Wall Light Brushed Steel with White Glass IP44 | Description: Add beautiful ambient light to a hallway, living area, bedside, or foyer with the Flame White Glass and Brushed Steel Wall Light. Its shining brushed steel finish will lend elegance to any space while the white glass shade softly diffuses the light within. | Features: Finish: Brushed Steel c/w White Flame Glass Height (cm) : 28.00, Width (cm) : 10.00, Lamp Type: E14, Number of Lights: 1, IP Rating: IP44, Bulb Included: No

See full description
Specifications for Flame Wall Light Brushed Steel with White Glass IP44
  • IP Rating
    IP44
  • Width
    10.0cm
  • Number of Lights
    1
  • Lamp Type
    E14
  • Product Type
    Wall Light
  • Finish
    Brushed Steel
  • Height
    28.0cm
  • Bulb Included
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome