Flame Wall Light Chrome with White Glass IP44

Order Code: ZT3309996S

£149.99 Inc VAT (20%)


Description

Flame Wall Light Chrome with White Glass IP44 | Description: Add beautiful ambient light to a hallway, living area, bedside, or foyer with the Flame White Glass and Chrome Wall Light. Its shining chrome finish will lend elegant style to any space while the pretty white glass shade softly diffuses the light within. | Features: Finish: Chrome with White Flame Glass Height (cm) : 28.00, Width (cm) : 10.00, Lamp Type: E14, Number of Lights: 1, IP Rating: IP44, Bulb Included: No

See full description
Specifications for Flame Wall Light Chrome with White Glass IP44
  • Width
    10.0cm
  • IP Rating
    IP44
  • Product Type
    Wall Light
  • Colour
    Chrome
  • Number of Lights
    1
  • Lamp Type
    E14
  • Height
    28.0cm
  • Bulb Included
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome