Forum Up Down Glass Wall Light Opal White Glass

Order Code: ZT3309728S

£109.99 Inc VAT (20%)


Description

Forum Up Down Glass Wall Light Opal White Glass | Description: Wash a wall in brilliant light with the Forum White Up Down Glass Wall Light. The opal glass shade diffuses the light to keep it from being harsh while adding wonderful illumination to any room of the home. Perfect for a hallway, foyer or living space this sleek fixture is sure to please. | Features: Finish: Opal White Glass Height (cm) : 32.00, Width (cm) : 15.50, Lamp Type: G9, Number of Lights: 2, IP Rating: , Bulb Included: No

See full description
Specifications for Forum Up Down Glass Wall Light Opal White Glass
  • Product Type
    Wall Light
  • Finish
    Opal White Glass
  • Colour
    Opal White
  • Bulb Included
    No
  • Width
    15.5cm
  • Number of Lights
    2
  • Height
    32.0cm
  • Lamp Type
    G9

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome