Freemont Integrated LED Wall Lamp Brushed Brass 3000K

Order Code: ZT4907674S

£209.99 Inc VAT (20%)


Description

Freemont Integrated LED Wall Lamp Brushed Brass 3000K | Features: Finish: Brushed Brass | Material: Brass | IP Rating: IP20 | Height: 45cm | Width: 6cm | Depth: 5cm | Lamp Type: Integrated LED | Kelvin: 3000K | Lumens: 1300lm | Weight: 0.45kg | Wattage (max) : 10W

Specifications for Freemont Integrated LED Wall Lamp Brushed Brass 3000K
  • Colour Temperature
    3000K
  • Finish
    Brushed Brass
  • Depth
    5cm
  • Maximum Wattage
    10W
  • Weight
    0.45kg
  • IP Rating
    IP20
  • Height
    45cm
  • Lamp Type
    Integrated LED
  • Width
    6cm
  • Material
    Brass
  • Lumens
    1300lm
  • Product Type
    Wall Lamp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome