G9 Single Wall Light with Round Frosted Glass - Matt Black 230V IP44 25W

Order Code: ZT3310630S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.495%
10 +£44.9910%


Description

G9 Single Wall light with Round Frosted Glass - Matt Black 230V IP44 25W | Description: Single IP44 G9 wall light, in a smooth matt black finish, with a opal glass orb. The frosted glass gives a gentle and even diffused light output, making a great addition to any bathroom. Also available in triple and triple bar spotlight, in matt black and polished chrome finish - Opal glass orb - Pull cord on/off switch - Dimmable subject to lamp 25W. max G9 (lamp not included) | Features: Finish: Matt Black, Material: Pressed steel, Height: 17.7cm, Projection: 12.4cm, Diameter: 10cm, Lamp Type: G9, Bulb Included: No, Dimmable: Yes - Dimmable Bulbs Required, Weight: 25, Wattage (max) : 25W

See full description
Specifications for G9 Single Wall Light with Round Frosted Glass - Matt Black 230V IP44 25W
  • Projection
    12.4cm
  • Material
    Pressed steel
  • IP Rating
    IP44
  • Finish
    Matt Black
  • Weight
    25
  • Bulb Included
    No
  • Maximum Wattage
    25W
  • Lamp Type
    G9
  • Diameter
    10cm
  • Height
    17.7cm
  • Product Type
    Wall Light

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome