Gunnislake 1 Light Wall Light Polished Chrome Glass Shade IP44, G9 - BATH-GUNNIS1-WPC

Order Code: ZT3311175S

£69.99 Inc VAT (20%)


Description

Gunnislake 1 Light Wall Light Polished Chrome Glass Shade IP44, G9 | Description: These customisable wall lights, suitable as bathroom or interior fittings, allow you to create a unique look in your indoor setting. The fittings are complete with rods to make the light an uplighter or a downlighter. The fitting is available in three different finishes; chrome, white with chrome, and antique brass with white. The LED lamps are included with the fittings, and each one is topped with a prismatic glass shade. | Features: Finish: Polished Chrome, White, Material: Steel, IP Rating: IP44, Height (cm) : 20, Width (cm) : 12.8, Projection (cm) : 18.1, No. of Lights: 1, Lamp Type: G9, Kelvin: 3000, Lumens: 320, Wattage (max) : 3.5

See full description
Specifications for Gunnislake 1 Light Wall Light Polished Chrome Glass Shade IP44, G9 - BATH-GUNNIS1-WPC
  • Product Type
    Wall Light
  • Lumens
    320
  • Wattage
    3.5
  • Projection
    18.1cm
  • Finish
    Polished Chrome, White
  • IP Rating
    IP44
  • Number of Lights
    1
  • Lamp Type
    G9
  • Material
    Steel
  • Height
    20cm
  • Colour Temperature
    3000
  • Width
    12.8cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome