Gunnislake Wall Lamp Brushed Brass, IP44

Order Code: ZT3311328S

£149.99 Inc VAT (20%)


Description

Gunnislake Wall Lamp Brushed Brass, IP44 | Features: Finish: Brushed Brass | Material: Steel, Glass | IP Rating: IP44 | Height: 20cm | Width: 12.8cm | Depth: 18.1cm | Diameter: 12.8cm | Lamp Type: G9 | No. of Lamps: 1 | Bulb Included: Yes | Weight: 1.13kg | Wattage (max) : 3.5W

Specifications for Gunnislake Wall Lamp Brushed Brass, IP44
  • Material
    Steel, Glass
  • Bulb Included
    Yes
  • Depth
    18.1cm
  • Lamp Type
    G9
  • Maximum Wattage
    3.5W
  • Finish
    Brushed Brass
  • Product Type
    Wall Lamp
  • Weight
    1.13kg
  • Width
    12.8cm
  • IP Rating
    IP44
  • Height
    20cm
  • No. of Lamps
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome