Gypsum 1 Light Up & Down Wall Light Paintable Oval White Plaster, G9

Order Code: ZT3311144S

£59.99 Inc VAT (20%)


Description

Gypsum 1 Light Up & Down Wall Light Paintable Oval White Plaster, G9 | Description: This wall light is a modern design simple white plaster oval fitting. Simple and subtle yet modern it is a sure way to enhance the setting of your choice. | Features: Finish: Paintable, Material: Plaster, IP Rating: IP20, Height (cm) : 12, Width (cm) : 20, Projection (cm) : 0.8, No. of Lights: 1, Lamp Type: G9, Wattage (max) : 33, Weight (kg) : 0.8, Class: 1 (Earthed)

See full description
Specifications for Gypsum 1 Light Up & Down Wall Light Paintable Oval White Plaster, G9
  • Colour
    White
  • Material
    Plaster
  • Maximum Wattage
    33W
  • Class
    1 (Earthed)
  • Width
    20cm
  • Height
    12cm
  • Lamp Type
    G9
  • Shape
    Oval
  • IP Rating
    IP20
  • Weight
    0.8kg
  • Finish
    Paintable
  • Number of Lights
    1
  • Product Type
    Wall Light
  • Projection
    0.8cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome