Gypsum 1 Light Up & Down Wall Light Paintable White Plaster, G9

Order Code: ZT3310010S

£59.99 Inc VAT (20%)


Description

Gypsum 1 Light Up & Down Wall Light Paintable White Plaster, G9 | Description: This wall light is a modern design simple white plaster cylinder fitting. Simple and subtle yet modern it is a sure way to enhance the setting of your choice. | Features: Finish: Paintable, Material: Plaster, IP Rating: IP20, Height (cm) : 20, Width (cm) : 7, Projection (cm) : 1.4, No. of Lights: 1, Lamp Type: G9, Wattage (max) : 33, Weight (kg) : 1.4, Class: 1 (Earthed)

See full description
Specifications for Gypsum 1 Light Up & Down Wall Light Paintable White Plaster, G9
  • Width
    7cm
  • Lamp Type
    G9
  • Weight
    1.4kg
  • Number of Lights
    1
  • Maximum Wattage
    33W
  • Wattage
    33
  • Class
    1 (Earthed)
  • Product Type
    Wall Light
  • Material
    Plaster
  • IP Rating
    IP20
  • Projection
    1.4cm
  • Colour
    White
  • Finish
    Paintable
  • Height
    20cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome