Hilary Reading Wall Light - White Black Structure 560lm 3000K

Order Code: ZT4945931S

£179.99 Inc VAT (20%)


Description

Hilary Reading Wall Light White Black Structure 560lm 3000K | Features: Finish: White Black Structure | Material: Lampshade Painted Steel | IP Rating: IP20 | Max Height: 48cm | Width: 20cm | Depth: 22cm | Lamp Type: E27 | No. of Lamps: 1 | Kelvin: 3000K | Lumens: 560lm | Weight: 0.6kg | Wattage (max) : 4.5W

Specifications for Hilary Reading Wall Light - White Black Structure 560lm 3000K
  • Depth
    22cm
  • Colour
    Black
    White
  • No. of Lamps
    1
  • Lamp Type
    E27
  • Material
    Painted Steel
  • Max Height
    48cm
  • Colour Temperature
    3000K
  • Maximum Wattage
    4.5W
  • Lumens
    560lm
  • Product Type
    Reading Wall Light
  • Finish
    White Black Structure
  • IP Rating
    IP20
  • Width
    20cm
  • Weight
    0.6kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome