Hinkley Fredrick Ramond Mondo 2 Light Wall Light Polished Chrome

Order Code: ZT4905372S

£259.99 Inc VAT (20%)


Description

Hinkley Fredrick Ramond Mondo 2 Light Wall Light Polished Chrome | Description: Mondo's bold arm extensions in a brilliant Polished Chrome finish are complemented by the petite frosted cube-shaped glasses adding sophistication to this contemporary collection. | Features: Finish: Polished Chrome Material: Frosted Glass Height: 50cm Width: 26.70 Depth: 13.90 Lamp Type: G9 Number of Lights: 2 IP Rating: IP20 Kelvin: 3000K Lumens: 640lm Dimmable: Not Dimmable Bulb Included: Yes Wattage (max) : 3.5W LED Weight (kg) : 2.52

See full description
Specifications for Hinkley Fredrick Ramond Mondo 2 Light Wall Light Polished Chrome
  • Finish
    Polished Chrome
  • Product Type
    Wall Light
  • Maximum Wattage
    3.5W LED
  • IP Rating
    IP20
  • Material
    Frosted Glass
  • Lumens
    640lm
  • Width
    26.7
  • Wattage
    3.5W
  • Bulb Included
    Yes
  • Depth
    13.9
  • Lamp Type
    G9
  • Number of Lights
    2
  • Dimmable
    Not Dimmable
  • Weight
    2.52kg
  • Colour Temperature
    3000K
  • Height
    50cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome