Integrated Led 2 Light Wall Light Chrome, Frosted

Order Code: ZT3309740S

£99.99 Inc VAT (20%)


Description

Integrated LED 2 Light Wall Light Chrome, Frosted | Description: The LED wall light brings a modern look to your home with its sleek design. The mirrored chrome base has an LED light around the rim making it a tasteful design to put in your home. | Features: Finish: Chrome, Material: Iron, IP Rating: IP20, Height (cm) : 4.5, Width (cm) : 30, Projection (cm) : 10, No. of Lights: 2, Lamp Type: LED, Kelvin: 3000, Lumens: 320, Wattage (max) : 7W, Class: 1 (Earthed)

See full description
Specifications for Integrated Led 2 Light Wall Light Chrome, Frosted
  • Colour Temperature
    3000K
  • Finish
    Chrome
  • Height
    4.5cm
  • Projection
    10cm
  • Lumens
    320lm
  • Product Type
    Wall Light
  • Class
    1 (Earthed)
  • IP Rating
    IP20
  • Lamp Type
    LED
  • Width
    30cm
  • Maximum Wattage
    7W
  • Number of Lights
    2
  • Material
    Iron

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome