Integrated Led 2 Light Wall Light Satin Silver, Silver, Frosted

Order Code: ZT3310272S

£89.99 Inc VAT (20%)


Description

Integrated LED 2 Light Wall Light Satin Silver, Silver, Frosted | Description: The LED wall light filters light from both the top and bottom of the fixture, made in a satin silver finish, this product offers a gentle diffusion of light to all its surroundings. | Features: Finish: Satin Silver, Material: Aluminium, IP Rating: IP20, Width (cm) : 10.5, Projection (cm) : 4, No. of Lights: 2, Lamp Type: LED, Kelvin: 3000, Lumens: 420, Wattage (max) : 4W, Class: 1 (Earthed) , Bulb Included: Yes

See full description
Specifications for Integrated Led 2 Light Wall Light Satin Silver, Silver, Frosted
  • Bulb Included
    Yes
  • Product Type
    Wall Light
  • Lumens
    420lm
  • IP Rating
    IP20
  • Finish
    Satin Silver
  • Width
    10.5cm
  • Colour Temperature
    3000K
  • Number of Lights
    2
  • Lamp Type
    LED
  • Maximum Wattage
    4W
  • Colour
    Silver
  • Projection
    4cm
  • Material
    Aluminium
  • Class
    1 (Earthed)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome