Jewel Led Flush Fitting, Gold, Crystal 4000K

Order Code: ZT3310783S

£214.99 Inc VAT (20%)


Description

Jewel LED Flush Fitting, Gold, Crystal 4000K | Features: Finish: Gold Clear | Material: Mild Steel, Stainless Steel, Glass | IP Rating: IP20 | Max Height: 21cm | Length: 43cm | Width: 43cm | Diameter: 40cm | Lamp Type: Integrated LED | Bulb Included: Yes, | Dimmable: Yes | Kelvin: 4000K (Cool White) | Lumens: 650Lm | Weight: 3.48kg | Wattage (max) : 20W

See full description
Specifications for Jewel Led Flush Fitting, Gold, Crystal 4000K
  • Product Type
    LED Flush Fitting
  • Lumens
    650Lm
  • Colour
    Gold
  • Maximum Wattage
    20W
  • IP Rating
    IP20
  • Weight
    3.48kg
  • Bulb Included
    Yes
  • Colour Temperature
    4000K (Cool White)
  • Finish
    Gold, Clear
  • Length
    43cm
  • Lamp Type
    Integrated LED
  • Diameter
    40cm
  • Max Height
    21cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome