Keynes 2 Light Wall Light Polished Chrome IP44

Order Code: ZT4907655S

£329.99 Inc VAT (20%)


Description

Keynes 2 Light Wall Light Polished Chrome IP44 | Description: Keynes' distinctive details contrast with its linear cut glass shade to create an updated classical style. This range works equally well facing up or downwards. All of the fittings are IP44 rated and come supplied with LED G9 lamp bulbs | Features: Finish: Polished Chrome Material: Steel Height: 25cm Width: 35.20 Depth: 16.70 Lamp Type: G9 Number of Lights: 2 IP Rating: IP44 Kelvin: 3000K Lumens: 640lm Dimmable: Not Dimmable Bulb Included: Yes Wattage (max) : 3.5W LED Weight (kg) : 2.84

See full description
Specifications for Keynes 2 Light Wall Light Polished Chrome IP44
  • Maximum Wattage
    3.5W LED
  • Weight
    2.84kg
  • Product Type
    Wall Light
  • Lamp Type
    G9
  • Bulb Included
    Yes
  • Number of Lights
    2
  • Depth
    16.7
  • Dimmable
    No
  • Height
    25cm
  • Lumens
    640lm
  • Width
    35.2
  • Material
    Steel
  • Colour Temperature
    3000K
  • Finish
    Polished Chrome
  • IP Rating
    IP44

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome