Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Indoor Wall Lights
Lantern Wall Down GU10 IP44 35W Stainless Steel
By Saxby
Order Code:
ZT5051885S
£25.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
25.99
https://www.zoro.co.uk/shop/electrical-and-lighting/indoor-wall-lights/lantern-wall-down-gu10-ip44-35w-stainless-steel/p/ZT5051885S
Add to quotation
View all Indoor Wall Lights
Description
Saxby LANTERN WALL DOWN GU10 IP44 35W STAINLESS STEEL Wall Lights EL-40094
Specifications
Specifications for Lantern Wall Down GU10 IP44 35W Stainless Steel
IP Rating
IP44
Housing Material
Stainless Steel
Nominal Voltage
240 - 240V
Maximum System Power
35W
Outer Diameter
60mm
Housing Colour
Stainless Steel
Light Source Type
LED replaceable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome