LED 1 Light Projector Night Light Silver, RGB

Order Code: ZT3309691S

£30.99 Inc VAT (20%)


Description

LED 1 Light Projector Night Light Silver, RGB | Description: Family and guests will appreciate the clear, helpful light from the LED 1-Light Silver Projector Light. Perfect for illuminating a dim corridor or poorly lit space this projector light is a great way to cast brilliant light to create a pathway of illumination for safe navigation. | Features: Finish: RGB LED, Silver, IP Rating: IP20, Height (cm) : 10, Width (cm) : 5.5, Projection (cm) : 6, No. of Lights: 1, Lamp Type: LED, Wattage (max) : 0.5

See full description
Specifications for LED 1 Light Projector Night Light Silver, RGB
  • Lamp Type
    LED
  • Projection
    6cm
  • Product Type
    Projector Night Light
  • Number of Lights
    1
  • Maximum Wattage
    0.5
  • Finish
    RGB LED, Silver
  • IP Rating
    IP20
  • Colour
    Silver
  • Height
    10cm
  • Width
    5.5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome