LED 1 Light Sparkle Night Light White, White

Order Code: ZT3309591S

£25.99 Inc VAT (20%)


Description

LED 1 Light Sparkle Night Light White, White | Description: Family and guests will appreciate the clear, helpful light from the LED 1-Light Sparkle Night Light. Perfect for illuminating a dim corridor or poorly lit space this light is a great way to cast brilliant light to create a pathway of illumination for safe navigation. | Features: Finish: White LED, White, IP Rating: IP20, Height (cm) : 10, Width (cm) : 5.5, Projection (cm) : 3.5, No. of Lights: 1, Lamp Type: LED, Wattage (max) : 0.4

See full description
Specifications for LED 1 Light Sparkle Night Light White, White
  • Product Type
    Night Light
  • Height
    10cm
  • Finish
    White
  • Projection
    3.5cm
  • Width
    5.5cm
  • Lamp Type
    LED
  • Wattage
    0.4
  • Number of Lights
    1
  • Maximum Wattage
    0.4W
  • IP Rating
    IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome