LED Indoor Up/Down Wall Lamp Satin Silver

Order Code: ZT3310838S

£122.99 Inc VAT (20%)
£129.995% off


Description

LED Indoor Up/Down Wall Lamp Satin Silver | Description: This wall light is a LED satin silver fitting, with both upward and downward illumination. A simple yet affective way to enhance the setting of your choice. | Features: Finish: Satin Silver, Material: Polycarbonate Lens, IP Rating: IP20, Height (cm) : 8, Width (cm) : 18, Projection: 4, No. of Lights: 20, Lamp Type: LED, Kelvin: Warm White, Lumens: 600, Wattage (max) : 0.5, Weight (kg) : 0.5

See full description
Specifications for LED Indoor Up/Down Wall Lamp Satin Silver
  • IP Rating
    IP20
  • Projection
    4cm
  • Weight
    0.5kg
  • Height
    8cm
  • Lumens
    600
  • Maximum Wattage
    0.5
  • No. of Lights
    20
  • Colour Temperature
    Warm White
  • Width
    18cm
  • Material
    Polycarbonate Lens
  • Lamp Type
    LED
  • Finish
    Satin Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome