LEDs C4 Clearance - Siena Led Medium Picture Wall Light Antique Brass

LEDs C4 Clearance - Siena Led Medium Picture Wall Light Antique Brass

Order Code: ZT3312002S

£119.99 Inc VAT (20%)

Currently unavailable

Description

LEDS C4 Clearance - Siena LED Medium Picture Wall Light Antique Brass | Description: The LED wall lamps are perfect for brightening wall features and displays. This fitting has an antique brass finish and is also available in chrome or satin nickel. There are also a choice of size options to fit your needs. The head can be adjusted as required and there is an on/off switch for your convenience. | Features: Finish: Antique Brass, Material: Steel & Aluminium, IP Rating: IP20, Width (cm) : 40, Depth (cm) : 16, No. of Lights: 18, Lamp Type: LED, Kelvin: 3000, Lumens: 400, Wattage (max) : 3.6, Weight (kg) : 0.32, Class: 2 (Double Insulated)

See full description
Specifications for LEDs C4 Clearance - Siena Led Medium Picture Wall Light Antique Brass
  • Width
    40cm
  • Finish
    Antique Brass
  • Material
    Steel & Aluminium
  • Colour Temperature
    3000K
    3000
  • Wattage
    3.6
  • Class
    2 (Double Insulated)
  • Depth
    16cm
  • Product Type
    Picture Wall Light
  • Lamp Type
    LED
  • IP Rating
    IP20
  • Maximum Wattage
    3.6W
  • Lumens
    400
    400lm
  • Number of Lights
    18
  • Weight
    0.32kg