Lisa Led Picture Wall Light Antique Brass

Lisa Led Picture Wall Light Antique Brass

Order Code: ZT3314760S

£229.99 Inc VAT (20%)


Description

Lisa LED Picture Wall Light Antique Brass | Description: Light up a work of art for a focal point in any space with the Lisa LED Antique Brass Wall Light. It has a subdued finish perfect for adding soft illumination without detracting from the art work and its integrated LED lights are a lovely way to show off a painting or family photo. | Features: Finish: Antique Brass, IP Rating: IP20, Width (cm) : 65.5, Diameter (cm) : 14.5, Projection (cm) : 18, No. of Lights: 81, Lamp Type: LED, Kelvin: 3000, Lumens: 396, Wattage (max) : 4.86, Bulb Included: Yes

See full description
Specifications for Lisa Led Picture Wall Light Antique Brass
  • Lamp Type
    LED
  • Finish
    Antique Brass
  • Number of Lights
    81
  • Product Type
    Picture Wall Light
  • Projection
    18cm
  • Maximum Wattage
    4.86W
  • Bulb Included
    Yes
  • Diameter
    14.5cm
  • IP Rating
    IP20
  • Lumens
    396lm
  • Colour Temperature
    3000K
  • Width
    65.5cm