Lumin Surf Compact LED 3000K 24W 1800LM 300mm White IK10 IP65

Order Code: ZT5068584S

£142.99 Inc VAT (20%)


Description

Ledvance LUMIN SURF CMPCT LED 3000K 24W 1800LM 300MM WHI IK10 IP65 Wall & Ceiling Luminaires 4058075062207

Specifications for Lumin Surf Compact LED 3000K 24W 1800LM 300mm White IK10 IP65
  • Length
    300mm
  • Housing Material
    Plastic
  • Colour Temperature
    3000 - 3000 K
  • Number of Poles
    2
  • Light Outlet
    Direct
  • IK Rating
    IK10
  • Power Factor
    0.9
  • Type of Grid
    Matt
  • Control Gear
    Electronic ballast
  • Maximum System Power
    24W
  • Outer Diameter
    300mm
  • Light Source Type
    LED non-replaceable
  • Connection Type
    Screwless terminal
  • Nominal Current
    110 - 110mA
  • Type of Cabling
    Suitable for through wiring
  • Housing Colour
    White
  • Voltage Type
    AC
  • Nominal Voltage
    220 - 240V