Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Indoor Wall Lights
Luminaire Diva LED over Mirror 3000K IP44 15W 600mm Chrome
By LED Group
Order Code:
ZT5063411S
£71.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
71.99
https://www.zoro.co.uk/shop/electrical-and-lighting/indoor-wall-lights/luminaire-diva-led-over-mirror-3000k-ip44-15w-600mm-chrome/p/ZT5063411S
Add to quotation
View all Indoor Wall Lights
Description
LED Group LUMINAIRE DIVA LED OVER MIRROR 3000K IP44 15W 600MM CHROME Mirror Lighting RDA1530-03
Specifications
Specifications for Luminaire Diva LED over Mirror 3000K IP44 15W 600mm Chrome
Width
53mm
Length
600mm
Colour Temperature
3000 - 3000 K
Power Factor
0.5
Maximum System Power
15.2W
Nominal Voltage
220 - 240V
Nominal Current
130 - 130mA