Maple 2 Light Indoor Wall Light Chrome, Moulded Clear Glass, G9

Order Code: ZT3310493S

£119.99 Inc VAT (20%)


Description

Maple 2 Light Indoor Wall Light Chrome, Moulded Clear Glass, G9 | Description: Crafted with textured glass shades the Maple 2-Light Chrome Indoor Wall Light is a lovely way to bring in interest and wash a wall with light. The gleaming finish and clear glass shades will lend a chic touch to any decorating style. Perfect for a corridor, small space or living area. | Features: Finish: Moulded Clear Glass, Chrome, IP Rating: IP20, Height (cm) : 31.5, Width (cm) : 21, Projection (cm) : 14, No. of Lights: 2, Lamp Type: G9, Wattage (max) : 33, Bulb Included: No

See full description
Specifications for Maple 2 Light Indoor Wall Light Chrome, Moulded Clear Glass, G9
  • Lamp Type
    G9
  • IP Rating
    IP20
  • Colour
    Chrome
  • Projection
    14cm
  • No. of Lights
    2
  • Product Type
    Indoor Wall Light
  • Height
    31.5cm
  • Maximum Wattage
    33
  • Bulb Included
    No
  • Width
    21cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome