Marie Therese Indoor Candle Wall 2 Light Chrome with Crystals, E14

Order Code: ZT3310965S

£89.99 Inc VAT (20%)


Description

Marie Therese Indoor Candle Wall 2 Light Chrome with Crystals, E14 | Description: This crystal wall light is a twin arm delicately trimmed fitting complete with crystal glass droplets. A sure way to enhance the setting of your choice with a touch of brilliance. | Features: Finish: Chrome, Material: Glass Crystal, IP Rating: IP20, Height (cm) : 20, Diameter (cm) : 32, No. of Lights: 2, Lamp Type: E14, Wattage (max) : 60, Weight (kg) : 0.9, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Marie Therese Indoor Candle Wall 2 Light Chrome with Crystals, E14
  • Finish
    Chrome
  • Height
    20cm
  • Lamp Type
    E14
  • Material
    Glass Crystal
  • Bulb Included
    No
  • Product Type
    Wall Light
  • Weight
    0.9kg
  • Diameter
    32cm
  • Class
    1 (Earthed)
  • Number of Lights
    2
  • Maximum Wattage
    60W
  • IP Rating
    IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome