Match Box Wall Light Led 2 Light 10W Black Up/Downlight 3000K

Order Code: ZT3310820S

£99.99 Inc VAT (20%)


Description

Match Box Wall Light LED 2 Light 10W Black Up/Downlight 3000K | Features: Finish: Black | Material: Aluminium, Iron | IP Rating: IP20 | Height: 8cm | Length: 18cm | Width: 18cm | Projection: 4cm | Diameter: 8cm | Lamp Type: Integrated LED | No. of Lamps: 2 | Bulb Included: Yes | Dimmable: Non Dimmable | Kelvin: 3000K (Warm White) | Lumens: 978Lm | Weight: 0.44kg | Wattage (max) : 5W

Specifications for Match Box Wall Light Led 2 Light 10W Black Up/Downlight 3000K
  • Height
    8cm
  • Weight
    0.44kg
  • No. of Lamps
    2
  • Maximum Wattage
    5W
  • Lumens
    978Lm
  • Material
    Aluminium, Iron
  • Finish
    Black
  • IP Rating
    IP20
  • Wattage
    10W
  • Projection
    4cm
  • Bulb Included
    Yes
  • Length
    18cm
  • Colour Temperature
    3000K
    3000K (Warm White)
  • Lamp Type
    Integrated LED
  • Product Type
    Wall Light
  • Dimmable
    Non Dimmable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome