Merola Contemporary Designer Crystal Led Wall Light Chrome, Warm White, IP44

Order Code: ZT3310533S

£109.99 Inc VAT (20%)


Description

Merola Contemporary Designer Crystal LED Wall Light Chrome, Warm White, IP44 | Description: Stylish chrome plated semi flush light encrusted with thousands of clear faceted reflective detail. Add a contemporary edge to any bathroom with easy reach on/off pull cord switch. Other family items also available to complete the look. | Features: Finish: Chrome Plate & Clear Faceted Acrylic, Material: Steel & aluminium alloy & Acrylic Height (cm) : 9.40, Width (cm) : 24.00, Lamp Type: E27, Number of Lights: 1, IP Rating: IP44, Dimmable: Dimmable, Bulb Included: No, Wattage (max) : 10W, Weight (kg) : 0.53

See full description
Specifications for Merola Contemporary Designer Crystal Led Wall Light Chrome, Warm White, IP44
  • Lamp Type
    E27
  • Dimmable
    Yes
  • IP Rating
    IP44
  • Weight
    0.53kg
  • Colour
    Chrome
  • Number of Lights
    1
  • Bulb Included
    No
  • Height
    9.4cm
  • Maximum Wattage
    10W
  • Width
    24.0cm
  • Product Type
    Wall Light

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome