Milo 1 Light Glass Shade Candle Wall Light Chrome, E14

Order Code: ZT3311712S

£85.99 Inc VAT (20%)
£89.994% off


Description

Milo 1 Light Glass Shade Candle Wall Light Chrome, E14 | Description: The range has a definite, modern design which makes it the perfect choice for any modern design room. In this wall light, the lamp is encased in a clear glass cylinder shade. This adds a separate dimension to the fitting. The range provides, not only an effective light fitting, but an addition to the decor of the room. The contemporary design in further complimented by the squared poles in the fitting. This fitting is also available in a six light ceiling light and a four light ceiling light | Features: Finish: Chrome, IP Rating: IP20, Height (cm) : 29, Width (cm) : 7, Projection (cm) : 15, No. of Lights: 1, Lamp Type: E14, Wattage (max) : 60, Weight (kg) : 0.7, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Milo 1 Light Glass Shade Candle Wall Light Chrome, E14
  • Class
    1 (Earthed)
  • Colour
    Chrome
  • Shade Material
    Glass
  • Product Type
    Candle Wall Light
  • Weight
    0.7kg
  • Lamp Type
    E14
  • Bulb Included
    No
  • Number of Lights
    1
  • Maximum Wattage
    60W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome