Oksana 1 Light Indoor Candle Wall Light Polished Nickel Plate with Chocolate Shade, E14

Order Code: ZT3310245S

£329.99 Inc VAT (20%)


Description

Oksana 1 Light Indoor Candle Wall Light Polished Nickel Plate with Chocolate Shade, E14 | Description: An elegant single wall light from the nickel range. Features faceted lead crystal droplets, a decorative arm and a chocolate brown pleated shade with a polished nickel trim. Matching items available and compatible with LED lamps. | Features: Finish: Polished Nickel Plate, IP Rating: IP20, Height (cm) : 33.5, Width (cm) : 15.2, Projection (cm) : 25.5, No. of Lights: 1, Lamp Type: E14, Bulb: Incandescent, Dimmable: Yes, Wattage (max) : 40, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Oksana 1 Light Indoor Candle Wall Light Polished Nickel Plate with Chocolate Shade, E14
  • Shade Colour
    Chocolate
  • Finish
    Polished Nickel Plate
  • Height
    33.5cm
  • Dimmable
    Yes
  • Lamp Type
    E14
  • Bulb
    Incandescent
  • Maximum Wattage
    40
  • IP Rating
    IP20
  • Number of Lights
    1
  • Width
    15.2cm
  • Product Type
    Indoor Wall Light
  • Projection
    25.5cm
  • Class
    1 (Earthed)
  • Bulb Included
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome