Oksana 2 Light Indoor Twin Candle Wall Light Polished Nickel Plate with Chocolate Shades, E14

Order Code: ZT3310261S

£499.99 Inc VAT (20%)


Description

Oksana 2 Light Indoor Twin Candle Wall Light Polished Nickel Plate with Chocolate Shades, E14 | Description: An elegant twin wall light from the nickel range. Features faceted lead crystal droplets, two decorative arms and chocolate brown pleated shades with a polished nickel trim. Matching items available and compatible with LED lamps. | Features: Finish: Polished Nickel Plate, IP Rating: IP20, Height (cm) : 46.5, Width (cm) : 34, Projection (cm) : 20.5, No. of Lights: 2, Lamp Type: E14, Bulb: Incandescent, Dimmable: Yes, Wattage (max) : 40, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Oksana 2 Light Indoor Twin Candle Wall Light Polished Nickel Plate with Chocolate Shades, E14
  • Lamp Type
    E14
  • Number of Lights
    2
  • Colour
    Chocolate
  • Bulb Included
    No
  • Width
    34cm
  • Maximum Wattage
    40
  • Height
    46.5cm
  • Dimmable
    Yes
  • Product Type
    Twin Candle Wall Light
  • IP Rating
    IP20
  • Finish
    Polished Nickel Plate
  • Projection
    20.5cm
  • Class
    1 (Earthed)
  • Bulb
    Incandescent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome