Piccolo 1 Light Indoor Wall Light Chrome, White Tc Fabric, E27

Order Code: ZT3310899S

£59.99 Inc VAT (20%)


Description

Piccolo 1 Light Indoor Wall Light Chrome, White Tc Fabric, E27 | Description: The switched wall light has a polished chrome finish with a square white shade. Dimmable and can be used with LED lamps. Complete with lampholder switch | Features: Finish: White Tc Fabric, Chrome, Material: Fabric, Steel, IP Rating: IP20, Height (cm) : 25.5, Width (cm) : 26.5, Projection (cm) : 18, No. of Lights: 1, Lamp Type: E27, Bulb: GLS, Wattage (max) : 60

See full description
Specifications for Piccolo 1 Light Indoor Wall Light Chrome, White Tc Fabric, E27
  • Maximum Wattage
    60
  • Width
    26.5cm
  • Lamp Type
    E27
  • Projection
    18cm
  • No. of Lights
    1
  • IP Rating
    IP20
  • Bulb
    GLS
  • Colour
    White
  • Product Type
    Indoor Wall Light
  • Finish
    White Tc Fabric, Chrome
  • Height
    25.5cm
  • Material
    Fabric, Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome