Pipe 1 Light Wall Light Aged Pewter Paint, E27

Order Code: ZT3311090S

£44.99 Inc VAT (20%)


Description

Pipe 1 Light Wall Light Aged Pewter Paint, E27 | Description: Create an authentic industrial feel with this exposed pipe-inspired single wall light. Perfect for adding urban style to all interiors - be creative with your choice of LED lamp. | Features: Finish: Aged Pewter Paint, Material: Steel, IP Rating: IP20, Height (cm) : 14.5, Width (cm) : 10, Projection (cm) : 14.3, No. of Lights: 1, Lamp Type: E27, Dimmable: Yes, Wattage (max) : 40, Weight (kg) : 0.53, Class: Class 1

See full description
Specifications for Pipe 1 Light Wall Light Aged Pewter Paint, E27
  • IP Rating
    IP20
  • Lamp Type
    E27
  • Dimmable
    Yes
  • Weight
    0.53kg
  • Projection
    14.3cm
  • Class
    Class 1
  • No. of Lights
    1
  • Maximum Wattage
    40
  • Width
    10cm
  • Height
    14.5cm
  • Material
    Steel
  • Product Type
    Wall Light
  • Finish
    Aged Pewter Paint

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome