Plas Led 1 Light Indoor Recessed Wall Light White Plaster - FARO63282
Hover to enlarge the image

Plas Led 1 Light Indoor Recessed Wall Light White Plaster - FARO63282

Order Code:
MPN:

3000
See all 2 variants |

Product Description

Plas LED 1 Light Indoor Recessed Wall Light White Plaster | Description: The collection offers a choice of effective fittings. The recessed wall lights have small openings through which the light shines, in three different shape options. The fittings are made of plaster and are recessed, creating a unique effect where the plaster blends into the wall plaster, and only the actual light is visible. This gives a truly elegant feel to the area. The high power LED provides a beam of light where it is most needed. Class three. Driver not included. | Features: Finish: White, Material: Plaster, IP Rating: IP20, Height (cm) : 22, Width (cm) : 7.5, Depth (cm) : 5, No. of Lights: 1, Lamp Type: HIGH POWER LED, Kelvin: 3000, Lumens: 112, Wattage (max) : 1, Weight (kg) : 0.7

Specifications
Weight
0.7kg
Width
7.5cm
Lamp Type
HIGH POWER LED
IP Rating
IP20
Lumens
112
Colour Temperature
3000
Depth
5cm
Material
Plaster
Number of Lights
1
Product Type
Recessed Wall Light
Height
22cm
Finish/Colour
White
Maximum Wattage
1
No. of Lights
1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome