Jet Led 1 Light Up & Down Wall Light White

Jet Led 1 Light Up & Down Wall Light White

Order Code: ZT3311999SCopy

£173.99 Inc VAT (20%)


Description

Jet LED 1 Light Up & Down Wall Light White | Description: The wall light has a simple design that will be sure to brighten any room. The plain cuboid shaped fitting attaches to the wall and the light beam shines out above and below it creating a neat effect. | Features: Finish: White, Material: Aluminium, IP Rating: IP20, Height (cm) : 6, Width (cm) : 10, Depth (cm) : 10, No. of Lights: 1, Lamp Type: LED, Lumens: 182, Wattage (max) : 3

See full description
Specifications for Jet Led 1 Light Up & Down Wall Light White
  • Width
    10cm
  • Height
    6cm
  • Lamp Type
    LED
  • IP Rating
    IP20
  • Finish/Colour
    White
  • Material
    Aluminium
  • No. of Lights
    1
  • Product Type
    Wall Light
  • Lumens
    182
  • Wattage
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome