Prince 1 Light 2 Light Switched Indoor Wall Light Polished Stainless Steel, Black, E27

Order Code: ZT3310369S

£239.99 Inc VAT (20%)


Description

Prince 1 Light 2 Light Switched Indoor Wall Light Polished Stainless Steel, Black, E27 | Description: Wonderfully modern with a definite mid-century modern vibe the Prince 2-Light Polished Stainless Steel and Black Shade Indoor Switched Wall Light with Reading Light is a terrific way to bring style, attitude and radiant light to a space. Its slim sleek style and softly diffused light would be a welcome addition as a reading light in a bedroom or lounge. | Features: Finish: Polished Stainless Steel, Black, IP Rating: IP20, Height (cm) : 47, Width (cm) : 27.5, Projection (cm) : 16.5, No. of Lights: 1, Lamp Type: E27, Kelvin: 3000, Lumens: 80, Wattage (max) : 40, Bulb Included: No

See full description
Specifications for Prince 1 Light 2 Light Switched Indoor Wall Light Polished Stainless Steel, Black, E27
  • Colour Temperature
    3000
  • Product Type
    Indoor Wall Light
  • Lamp Type
    E27
  • IP Rating
    IP20
  • Projection
    16.5cm
  • Width
    27.5cm
  • Height
    47cm
  • Number of Lights
    1
  • Bulb Included
    No
  • Lumens
    80
  • Maximum Wattage
    40

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome