Prince 1 Light Single Indoor Wall Light Bronze, Oyster Shade, E27

Order Code: ZT3309704S

£199.99 Inc VAT (20%)


Description

Prince 1 Light Single Indoor Wall Light Bronze, Oyster Shade, E27 | Description: Wonderfully modern with a definite mid-century modern vibe the Prince 1-Light Bronze and Oyster Shade Indoor Wall Light is a terrific way to bring style, attitude and radiant light to a space. Its slim sleek style and softly diffused light would be a welcome addition to a lounge, bedroom or foyer. | Features: Finish: Oyster Shade, Bronze, IP Rating: IP20, Height (cm) : 24, Width (cm) : 27.5, Projection (cm) : 17, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 40, Bulb Included: No

See full description
Specifications for Prince 1 Light Single Indoor Wall Light Bronze, Oyster Shade, E27
  • Height
    24cm
  • Finish
    Oyster Shade, Bronze
  • IP Rating
    IP20
  • Lamp Type
    E27
  • Projection
    17cm
  • Colour
    Bronze
  • Wattage
    40
  • Maximum Wattage
    40W
  • Bulb Included
    No
  • Width
    27.5cm
  • Product Type
    Indoor Wall Light
  • Number of Lights
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome