Princess 1 Light Single Indoor Wall Polished S/Steel, Oyster, E14

Order Code: ZT3309774S

£124.99 Inc VAT (20%)


Description

Princess 1 Light Single Indoor Wall Polished S/Steel, Oyster, E14 | Description: Give a room the royal treatment with the Princess 1-Light Polished Stainless Steel and Oyster Shade Indoor Wall Fixture. Beautifully designed with a gleaming finish and elegant fabric shade this fixture is a tasteful choice for a well-appointed room. | Features: Finish: Oyster, Polished Stainless Steel, IP Rating: IP20, Width (cm) : 22, Diameter (cm) : 23, Projection (cm) : 19, No. of Lights: 1, Lamp Type: E14, Wattage (max) : 40, Bulb Included: No

See full description
Specifications for Princess 1 Light Single Indoor Wall Polished S/Steel, Oyster, E14
  • Bulb Included
    No
  • Maximum Wattage
    40W
  • Diameter
    23cm
  • Colour
    Oyster
  • Number of Lights
    1
  • IP Rating
    IP20
  • Projection
    19cm
  • Width
    22cm
  • Product Type
    Indoor Wall Light
  • Lamp Type
    E14
  • Wattage
    40

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome