Ravel Up Down Resin 2 Light Wall with Pir Black IP54

Order Code: ZT3310430S

£73.99 Inc VAT (20%)


Description

Ravel Up Down Resin 2 Light Wall with PIR Black IP54 | Description: Bring wonderful illumination and sleek style to an outdoor area with the Ravel Single Black Outdoor PIR Up Down Wall Light. Its sleek shape and versatile finish are great for interest while the motion detector is great for safety around the perimeter of your home. | Features: Finish: Black Height (cm) : 23.00, Width (cm) : 7.00, Lamp Type: GU10, Number of Lights: 2, IP Rating: IP54, Bulb Included: Yes

See full description
Specifications for Ravel Up Down Resin 2 Light Wall with Pir Black IP54
  • Width
    7.0cm
  • Bulb Included
    Yes
  • Product Type
    Wall Light
  • IP Rating
    IP54
  • Finish
    Black
  • Number of Lights
    2
  • Height
    23.0cm
  • Lamp Type
    GU10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome